Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Extension cord movie plug

4.83 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.15 1pc 1 HS-T1C15F1-W 20566613 5.99 SGD
In stock
0.5 1pc 1 HS-T1C50F1-W 20566622 6.99 SGD
In stock
1 1pc 1 HS-T11F1-W 20566638 7.99 SGD
In stock
2 1pc 1 HS-T12F1-W 20566647 9.99 SGD
In stock
3 1pc 1 HS-T13F1-W 20566656 11.99 SGD
In stock
5 1pc 1 HS-T15F1-W 20566665 15.99 SGD
In stock
10 1pc 1 HS-T110F1-W 20566674 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Extension of cord of vacuum cleaner, extension of vacuum pump cord
5
From Japan
On 2018-05-24 07:45:40
As the plug-in moves, it does not get in the way, it's versatile enough to choose the length.
This review is about item#20566656.
Extension cord up to where there is no outlet
5
From Japan
On 2018-02-06 10:14:07
It was not for construction, etc., but the extension code of 10 m was not quite, but found and purchased immediately. It was enough for 9 meters. The wiring was covered and it was finished neatly. Quality is also good. GOOD
This review is about item#20566674.
When extended power supply
4
From Japan
On 2017-09-13 18:33:56
It's convenient because the slot is variable, but I think whether the price is a little expensive.
This review is about item#20566622.
Interior wiring
5
From Japan
On 2017-08-31 15:19:46
While the extension cord with a subtle length is hard to find, the point that you can order with just size is attractive.
This review is about item#20566665.
To the extension cord of ordinary tool
5
From Japan
On 2017-02-11 10:57:22
Honestly, I chose this product is only length. 3 m really is exactly right. There is a story that the big doubles as small, but the code is a lie ^ ^ 5 m and 3 m are different things. The feeling of use at 3 m is the highest.
This review is about item#20566656.
Extension of electrical code
5
From Japan
On 2017-01-05 14:43:31
There was a size I was looking for and it was saved. The hardness of the cord is just right.
This review is about item#20566613.