Buy more than* S$200* and get FREE SHIPPING

Bar End Mirror

4.50 (2)
Mirror Size (phi mm)
45
Inner Diameter (phi mm)
16 over 25.4 within the handle bar
Type
Both left
Weight (g)
35
Color
black
Accessories
3mm Allen key
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-45 20573157 18.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
maintenance
4
From Japan
On 2016-10-07 20:51:52
Attached to road bike, easy rear check of safety
This review is about item#20573157.
Road Bikes
5
From Japan
On 2016-07-15 21:41:14
We are using it attached to the drop bar of the road racer. It is stable without shake and wobble of the mirror part. I also appreciate it is also included with the Allen key for installation.
This review is about item#20573157.

Related Products