Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silicone sponge belt

4.50 (2)
Heat-Resistant Temperature (deg C)
200
Hardness
20
Dimension (mm)
3x30
...see all>
Product Options
ADD TO CART
Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3   1pc 1 SH3-30-3 20727227 51.99 SGD
In stock
10   1pc 1 SH3-30-10 20727236 119.99 SGD
In stock
50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SH3-30-50 20727245 419.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is used as a heat insulating material for steam piping
4
From Japan
On 2017-05-21 23:11:17
In the two fluid cleaning above, steam of up to 150 ° C flows, but there is no problem at all. In case of If you would like to make a request, I would like those with thicknesses of 5 mm and lengths longer than 20 m.
This review is about item#20727245.
In the Steamer Box
5
From Japan
On 2017-01-13 11:58:39
I searched because the silicon sponge of the steamer box became rumbling, but I can not find it easily. I wanted a thickness of 5 mm, but here the thickness is 3 mm and a little steam leaks, but it is still satisfying to go cheaply. It will be fine for a while.
This review is about item#20727227.