Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kitchen Shoes Clean Bell's Kitchen Crew

Purpose
Idea for food factory, restaurants.
Material (insole)
Polyester, EVA
Foot Width
3E
Functions
permeability, cushioning, oil-resistant, anti-slip, anti-bacterial, deodorize
Standard Weight (g/1 leg)
250(26cm)
Material (Sole)
synthetic rubber, EVA (midsole)
Material (Skin)
artificial leather
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 White 1 pair 1 #8400 20649186 67.99 SGD
Shipped after 2018-06-26
29 White 1 pair 1 #8400 20649238 67.99 SGD
Shipped after 2018-06-25
22 Black 1 pair 1 #8400 20649247 56.99 SGD
Shipped after 2018-06-25
27 Black 1 pair 1 #8400 20649344 67.99 SGD
Shipped after 2018-06-25
28 Black 1 pair 1 #8400 20649353 67.99 SGD
Shipped after 2018-06-25
29 Black 1 pair 1 #8400 20649362 67.99 SGD
Shipped after 2018-06-25
24.5 White 1 pair 1 #8400 20649168 67.99 SGD
Shipped after 2018-06-26
23.5 White 1 pair 1 #8400 20649143 67.99 SGD
Shipped after 2018-06-25
26.5 White 1 pair 1 #8400 20649204 67.99 SGD
Shipped after 2018-06-26
26.5 Black 1 pair 1 #8400 20649335 67.99 SGD
Shipped after 2018-06-25
25 White 1 pair 1 #8400 20649177 67.99 SGD
Shipped after 2018-06-25
22 White 1 pair 1 #8400 20649116 67.99 SGD
Shipped after 2018-06-25
23 White 1 pair 1 #8400 20649134 67.99 SGD
Shipped after 2018-06-25
26 White 1 pair 1 #8400 20649195 56.99 SGD
Shipped after 2018-06-26
22.5 Black 1 pair 1 #8400 20649256 56.99 SGD
Shipped after 2018-06-25
23 Black 1 pair 1 #8400 20649265 79.99 SGD
Shipped after 2018-06-26
28 White 1 pair 1 #8400 20649222 67.99 SGD
Shipped after 2018-06-26
23.5 Black 1 pair 1 #8400 20649274 79.99 SGD
Shipped after 2018-06-25
24 Black 1 pair 1 #8400 20649283 67.99 SGD
Shipped after 2018-06-25
24.5 Black 1 pair 1 #8400 20649292 79.99 SGD
Shipped after 2018-06-25
25 Black 1 pair 1 #8400 20649308 67.99 SGD
Shipped after 2018-06-25
25.5 Black 1 pair 1 #8400 20649317 56.99 SGD
Shipped after 2018-06-25
26 Black 1 pair 1 #8400 20649326 79.99 SGD
Shipped after 2018-06-25
24 White 1 pair 1 #8400 20649152 56.99 SGD
Shipped after 2018-06-26
27 White 1 pair 1 #8400 20649213 67.99 SGD
Shipped after 2018-06-25
22.5 White 1 pair 1 #8400 20649125 67.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products