Buy more than* S$200* and get FREE SHIPPING

MEADE Astroscope Telescope

F value
F10
Focal Length (mm)
700
Objective Lens Diameter (mm)
70
Resolution Capability
1.66sec
Weight (kg)
3.38
Dimension (mm)
980x980x1320
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 AZM-70 20751596 289.90 SGD
Shipped after 2017-12-21
ADD TO CART