Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cross-cut shredder

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standby Power (W)
0
Rated Usage Time (min)
2
Shredding Dimensions (mm)
4.0x30
Paper Slot Mouth Width (mm)
220
Body Dimensions (Width x Depth x Height) (mm)
290x140x350
Power Consumption (W) (50/60 Hz)
100
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
290x140x350
Body Weight (kg)
2.8
Power
AC100V 50/60Hz
Power Consumption (W)
100(50/60)
Material (Body)
ABS
Material
ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 S30W 20763094 -
Discontinued
[x]
ADD TO CART

Related Products