Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond wire

Caution
*Be sure to provide safety equipment such as dustproof glasses, masks and protective gloves while working. *Please use with a degree to hit lightly, In case of clogging please wash well with a brush.
Purpose
For grooving of punching, grinding work of groove, polishing of narrow place
Blade Length (mm)
70
Overall Length (mm)
130
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 600 764-4914 1pc 1 TDW04-600 20778984 59.99 SGD
Shipped after 2018-06-26
0.5 325 764-4922 1pc 1 TDW05-325 20778993 59.99 SGD
Shipped after 2018-06-26
1 170 764-4931 1pc 1 TDW10-170 20779002 59.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products