Buy more than* S$200* and get FREE SHIPPING

Color wire (Volume 2 type)

Core Diameter (phi)
1.6
Count
14
Working Load (kgf)
21
Wire Diameter (phi mm)
2.0
Length (m)
25
Weight (g)
432
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
759-2566 1roll 1 TCWM-20BK 20789073 13.99 SGD
In stock
759-2574 1roll 1 TCWM-20BZ 20789082 13.99 SGD
In stock
759-2591 1roll 1 TCWM-20W 20789107 13.99 SGD
In stock
759-2582 1roll 1 TCWM-20GN 20789098 16.99 SGD
Shipped after 2018-01-19
ADD TO CART

Related Products