Buy more than* S$200* and get FREE SHIPPING

Rubber Step Plate For Car (Corner)

4.20 (15)
...see all>
Product Options
ADD TO CART
Compatible Application Dimensions (Width W x Depth D x Height H) (mm) Depth (mm) Height (mm) Weight (kg) Width (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Application Dimensions (Width W x Depth D x Height H) (mm) Depth (mm) Height (mm) Weight (kg) Width (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Passable up to 10 t cars For corner 100 mm 250x250x95 250 95 1.2 250 black Natural rubber + EPDM + nylon fiber 1pc 1 M10-C 20911948 22.99 SGD
In stock
- - 150x150x45 150 45 0.6 150 - - 1pc 1 M5-C 20911932 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 7
3 star 1
2 star 1
1 star 0
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
Garage parking
5
From Japan
On 2017-11-21 05:40:35
Concrete items broke and replaced. It's very comfortable as it will not sound when you ride. Concatenated screw holes are somewhat out of alignment.
This review is about item#20911948.
Eliminate road level difference in front of home
5
From Japan
On 2017-10-19 21:33:43
The height was also perfect, and the car was put in and out smoothly. It is made of rubber and has weight, and it can be expected to have a carry-off prevention effect by connecting with bolts & nuts.
This review is about item#20911948.
Eliminate steps in huts
5
From Japan
On 2017-10-06 14:37:08
I am satisfied because it was inexpensive as the one sold to the home center and the price was also cheap
This review is about item#20911948.
Moving indoor step of 120 kg truck
4
From Japan
On 2017-09-21 18:45:45
Rubber car stepped plate (straight) ( I bought it as a set with https://www.monotaro.com/p/2091/1905/?displayId=25). Since the width of the cart was less than 70 cm, there was a corner plate and it was saved.
This review is about item#20911932.
Entrance of parking lot
4
From Japan
On 2017-09-08 06:29:10
There is heavy weight, it can not be left or heavy rain can not be washed away.
This review is about item#20911948.
For 45 mm step
4
From Japan
On 2017-05-08 22:07:04
It is quite nice. However, the bolt is a little too long to tighten the nut. About 10 mm can be short.
This review is about item#20911932.
For 45 mm step
4
From Japan
On 2017-04-17 16:34:40
As of now it is used without problems. Because the bolt was long, the space on the back side was narrow and it took me a lot of time to insert it. Something will happen, but the bolt is too long.
Tsukiya parking lot
3
From Japan
On 2017-04-06 20:52:35
The strength of the connection part is anxious. Consider purchasing from the next time by looking at the future use situation.
This review is about item#20911948.
Entrance of parking lot
4
From Japan
On 2016-12-19 15:09:08
It is good that the price is cheap, but I also want to put the picture of the back side.
This review is about item#20911932.
Used for entrance of garage
4
From Japan
On 2016-08-23 00:10:53
It was harder than I thought, so it was easy to install.
This review is about item#20911948.

Related Products