Buy more than* S$200* and get FREE SHIPPING

Double Side Stand

4.11 (9)
Purpose
For heavy load bicycles and two children ride bicycles.
Color
Cation Black
...see all>
Product Options
ADD TO CART
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For 26 inches 1PC 1 W13SW 20918467 41.99 SGD
In stock
For 20 inches 1PC 1 W13SW 20918458 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Panasonic electric bicycle Timo · S 's stand was exchanged for this.
5
From Japan
On 2017-09-11 01:46:14
I was looking for a solid stand, because the strength of the stand attached with the standard is low and I am not relied on the stand with the stand upright. When it changed to this, the fluctuation disappeared and it became strength which can be relieved. I was able to attach it with the same fit as the manufacturer's standard which was attached at the beginning. I am very happy with good quality.
This review is about item#20918467.
Used for electric assist inside the house
3
From Japan
On 2017-08-31 12:39:38
Assist assistance also lightly lift up, the price was also cheap and saved. However, because the material was steel paint, rust spots could not be attached to terracotta tiles at home.
This review is about item#20918467.
Bicycle commuting
5
From Japan
On 2017-06-28 11:26:34
Very cheap compared to other stores very good quality I am very satisfied.
This review is about item#20918467.
Upgrading the stand of mammaari
3
From Japan
On 2017-06-11 22:55:17
It is a second review. I think that it depends on usage, but the durability is the usual use level. It is a feeling that bouncing up from wear becomes bad, autoc to begin to catch up, and the end is to kick out ... · · ·. Durability can not be expected with frequent up / down loading luggage
This review is about item#20918467.
Electric bicycle stand
5
From Japan
On 2016-08-22 05:23:01
The stand has broken, I bought it as an alternative item. It is solid and easy to use.
This review is about item#20918467.
Parts exchange
5
From Japan
On 2016-08-08 13:30:40
Originally the lock mechanism of the auto lock mechanism stand attached to the bicycle did not come off and bounced up, so I bought it by replacement. I used bicycles only for about 2 years, so I would like to see how much it will be replaced and durability this time.
This review is about item#20918467.
To have children
1
From Japan
On 2016-06-23 01:46:01
I purchased but could not install at all. I could not fit on a bicycle with exterior gear. I want you to describe it properly in item description. I bought a totally useless item and lost it. I want you to return and refund.
This review is about item#20918467.
Exchange stand
5
From Japan
On 2016-06-17 21:57:09
It is good to lock automatically. There are too many bicycles to fall down without locking recently. That point automatic is good.
This review is about item#20918467.
Upgrading the stand of mammaari
5
From Japan
On 2016-01-28 14:59:45
I was attracted to unique shape and price and bought it. Even if you are loading luggage, it will lightly rise. Although the auto lock mechanism is a part where you like it, I think it is convenient. My wife says he does not like the auto lock mechanism because it often causes malfunction. I would like to see durability.
This review is about item#20918467.

Related Products