Buy more than* S$200* and get FREE SHIPPING

Stainless steel wire clip

4.33 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimensions W2(mm) Dimensions W1(mm) Rope Diameter to Use (mm) Dimension T (mm) Dimensions B (mm) Dimensions D (mm) Screw Diameter (mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions W2(mm) Dimensions W1(mm) Rope Diameter to Use (mm) Dimension T (mm) Dimensions B (mm) Dimensions D (mm) Screw Diameter (mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 8 8 21 26 7 M-8 33 19 42 73 1pc 1 MSW-8 21022934 4.64 SGD
In stock
7 2.5 2 11 13 2.5 M-3 14 10 19 7.5 1pc 1 MSW-2 21022882 2.11 SGD
In stock
7 3.5 3 11 14 2.5 M-3 14 10 21 8 1pc 1 MSW-3 21022898 2.13 SGD
In stock
10 4.5 4 13 18 3.5 M-4 19 12.5 24 15 1pc 1 MSW-4 21022907 2.44 SGD
In stock
13 5 5 15 20 4.5 M-5 25 13.5 21 26.5 1pc 1 MSW-5 21022916 2.75 SGD
In stock
14 6 6 19 20.5 5.2 M-6 27 17 32 28.5 1pc 1 MSW-6 21022925 3.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Fastening of the suspension curtain wire
5
From Japan
On 2017-06-02 09:33:36
Purchased for 4 mm, 6 mm. Both quality and size are perfect!
This review is about item#21022907.
Antenna branch line
4
From Japan
On 2017-04-23 17:19:39
Tighten the nut a little bit, because screws tend to get stupid, be careful.
This review is about item#21022898.
Wire stopper
5
From Japan
On 2017-02-04 15:44:03
Because it is just size for 6 mm wire, it is tightened firmly and strength is excellent and it is perfect.
This review is about item#21022925.
Used at construction site
5
From Japan
On 2017-02-04 13:40:01
Used at the construction site There was not any trouble It can be used normally
This review is about item#21022925.
For connecting the stainless steel rope
3
From Japan
On 2016-08-12 10:53:18
It is a good article even if it is not a maker item. It was enough.
This review is about item#21022925.
Used for stainless steel wire
4
From Japan
On 2016-06-11 20:41:56
Because it is stainless steel, there is no worry of rusting, it is safe.
This review is about item#21022925.

Related Products