Buy more than* S$200* and get FREE SHIPPING

Stainless steel snap hook type B

4.62 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
SUS304
...see all>
Product Options
ADD TO CART
Reference Working load (kN) Dimensions d2 (mm) Dimensions d1 (mm) Dimension W (mm) Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference Working load (kN) Dimensions d2 (mm) Dimensions d1 (mm) Dimension W (mm) Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.62 18 7 30 6 8 60 27 1pc 1 MSF-6 21023047 6.99 SGD
In stock
0.35 10 5 20 4 6 40 8 1pc 1 MSF-4 21023022 4.99 SGD
In stock
1.77 31 14 50 10 14 100 128 1pc 1 MSF-10 21023074 14.99 SGD
In stock
0.44 14 5.5 25 5 7 50 19 1pc 1 MSF-5 21023038 5.99 SGD
In stock
0.88 21 8.5 35 7 9 70 45 1pc 1 MSF-7 21023056 6.99 SGD
In stock
1.11 24 8.5 40 8 12 80 65 1pc 1 MSF-8 21023065 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Gas cylinder fixing
5
From Japan
On 2018-04-03 15:07:28
Very solid and easy to use, seems to be strong in rust.
This review is about item#21023022.
To spill with rope attached
4
From Japan
On 2018-03-08 19:00:48
Accuracy is good, it can be used without problems. I think I will buy it again
This review is about item#21023038.
Installation of heavy objects to suspend and manage
5
From Japan
On 2018-02-21 14:44:50
Although I have purchased several pieces, it is durable and it is useful because it does not deteriorate.
This review is about item#21023074.
Installation of SUS chain
5
From Japan
On 2017-04-22 16:45:46
I bought it to install the SUS chain. Although there was designation of SUS in the material, since there was no manufacturer designation, inexpensive monotaro product was selected. I was able to use it without problems.
This review is about item#21023056.
As a garage chain fastener
5
From Japan
On 2017-03-14 09:02:08
Because it is stainless steel, I do not have to worry about rust and I am satisfied that the construction is solid.
This review is about item#21023056.
I attached it to the key ring.
3
From Japan
On 2017-03-05 16:26:54
I thought whether it was small but it was not easy to remove, so it would have been nice if I looked at the display size carefully. I will remove it frequently so I expect the durability of the spring.
This review is about item#21023022.
Material hanging
5
From Japan
On 2016-11-19 16:53:33
It is a sufficient item. It was easy to use and the price was cheap and it was good.
This review is about item#21023056.
Seawater countermeasure
5
From Japan
On 2016-06-02 23:16:41
I am using it in sea water, but now it has no corrosion.
This review is about item#21023038.

Related Products