Buy more than* S$200* and get FREE SHIPPING

Steel snap hook

4.14 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimensions d1 (mm) Dimension W (mm) Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Weight (g) Reference Working load (kN) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d1 (mm) Dimension W (mm) Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Weight (g) Reference Working load (kN) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 34 7 9 70 45 0.6 20 1pc 1 MTF-7 21035035 2.99 SGD
In stock
5.5 24 5 7 50 19.2 0.4 14 1pc 1 MTF-5 21035017 1.99 SGD
In stock
7 29 6 8 60 27.3 0.5 18 1pc 1 MTF-6 21035026 2.99 SGD
In stock
10 39 8 10 80 64.9 0.7 24 1pc 1 MTF-8 21035044 3.99 SGD
In stock
13 49 10 12 100 128.2 0.9 30 1pc 1 MTF-10 21035053 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Joining of movable curtain eyelet and wire
3
From Japan
On 2018-05-14 07:56:20
Tags are attached to each one, it is annoying to remove them when purchasing more than one. Bags with 10 to 30 packs, etc. will be saved if you can devise them.
This review is about item#21035026.
When automobile sheet metal
5
From Japan
On 2017-09-29 10:30:51
The price was also cheap and the strength was also very useful. I will also purchase it.
This review is about item#21035035.
Scatter regimen
3
From Japan
On 2017-09-05 10:50:29
Cheap with PB. The feeling of use is comparable to the expensive shop thing. Ideal for disposable every year
This review is about item#21035017.
Used for working belts
3
From Japan
On 2017-05-24 17:32:36
For preventing falling during high altitude work, we use various things connected to the working belt.
This review is about item#21035053.
Sheet metal time
5
From Japan
On 2016-12-28 17:09:18
It seems to be robust and it was good. The price was reasonable and good.
This review is about item#21035026.
Join the chain.
5
From Japan
On 2016-08-31 16:26:16
It is cheap with the monotaro brand. The feeling of use is comparable to that of an expensive discount shop.
This review is about item#21035044.
When unloading
5
From Japan
On 2016-07-31 16:07:30
It was very easy to use again
This review is about item#21035044.

Related Products