Buy more than* S$200* and get FREE SHIPPING

Stainless steel ring catch

4.71 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
SUS304
...see all>
Product Options
ADD TO CART
Reference Working load (kN) Dimension B1 (mm) Dimensions B2 (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference Working load (kN) Dimension B1 (mm) Dimensions B2 (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 9 8 3.5 3 5 26 9 1pc 1 MSC-3 21036532 4.99 SGD
In stock
0.5 12 10 5 4 5.5 33 12.5 1pc 1 MSC-4 21036548 5.99 SGD
In stock
0.7 13.5 12 6 5 6.5 39 20 1pc 1 MSC-5 21036557 5.99 SGD
In stock
0.9 14.5 13 7 6 7.5 46 32.5 1pc 1 MSC-6 21036566 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Chain connection
5
From Japan
On 2017-11-24 17:55:47
No problem if ordering after checking dimensions when ordering.
This review is about item#21036557.
To prevent falling off.
5
From Japan
On 2017-11-02 21:53:07
Although it sells also at a home center, when thinking to purchase more than one, the same thing is not got because there are no numbers other than it! Although it depends on the size, since there is not much tensile strength, it is not recommended to use the place where the load is always applied, but it is used with the wire to prevent the tool and tool from coming off.
This review is about item#21036548.
Grass kieper fall stopper
5
From Japan
On 2017-10-11 16:10:11
It is convenient to utilize for falling slip of the glass keeper.
This review is about item#21036566.
Good quality
4
From Japan
On 2017-04-26 14:31:47
Although it can be used without problems in particular, Mizumoto made cheaper than the equivalent one.
This review is about item#21036557.
To consolidate.
5
From Japan
On 2017-04-22 20:30:46
It is used for the connection part, but basically it does not desorb and it is a basic direction and it is basic death. It is smart in appearance and convenient for root saving of chain.
This review is about item#21036548.
Connection between antenna rotation stay and wire rope
5
From Japan
On 2017-04-09 17:58:34
It is made of stainless steel, it is resistant to corrosion and the part of the screw also has good quality
This review is about item#21036566.
Tie of chain of gate
4
From Japan
On 2016-10-14 16:30:23
I use it without any problems. I do not know about durability yet.
This review is about item#21036557.

Related Products