Buy more than* S$200* and get FREE SHIPPING

Chisel Pencil

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Ideal for the outdoors.
Head Length (mm)
125
Cutting Blade Length (mm)
20x15
Weight (g)
260
Overall Length (mm)
192
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 - 21235253 16.99 SGD
Shipped after 2018-05-25
ADD TO CART