Buy more than* S$200* and get FREE SHIPPING

Worm wheel module 1 CAC702

Face Width (B)(mm)
10
Total Length l (mm)
18
Hub Length lh (mm)
8
Module
1
Form
1B
...see all>
Product Options
ADD TO CART
Profile Shift Coefficient Twist Weight (g) TRUSCO Part Number Number of Gears Pitch Circle Diameter d (Φmm) Throat Diameter dr (Φmm) Key Way (b2×t2) (mm) Gear Ratio Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Tip Diameter da (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Profile Shift Coefficient Twist Weight (g) TRUSCO Part Number Number of Gears Pitch Circle Diameter d (Φmm) Throat Diameter dr (Φmm) Key Way (b2×t2) (mm) Gear Ratio Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Tip Diameter da (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-0.039 R1 119.5 - 40 40 42 - 40 25 10 43.5   1pc 1 G1A40R1+10 45560873 34.99 SGD
In stock
-0.019 R1 32 - 20 20 22 - 20 17 8 23.5   1pc 1 G1A20R1+8 05608505 23.99 SGD
Shipped after 2018-02-23
-0.029 R1 69.5 - 30 30 32 - 30 22 8 33.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A30R1+8 45560803 30.99 SGD
Shipped after 2018-02-23
-0.039 R1 118 - 40 40 42 3x1.4 40 25 10 43.5   1pc 1 G1A40R1 equal10 45560891 41.99 SGD
Shipped after 2018-02-23
-0.158 R2 121 - 20 40 42 - 20 25 8 43.5   1pc 1 G1A40R2+8 45560907 36.99 SGD
Shipped after 2018-02-23
-0.019 R1 35 - 20 20 22 - 20 17 6 23.5   1pc 1 G1A20R1+6 45560715 22.99 SGD
Shipped after 2018-02-23
-0.048 R1 190 - 50 50 52 - 50 30 8 53.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A50R1+8 45560943 47.99 SGD
Shipped after 2018-02-23
-0.048 R1 185 - 50 50 52 4x18 50 30 12 53.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A50R1 equal12 45560952 51.99 SGD
Shipped after 2018-02-23
-0.197 R2 190 - 25 50 52 - 25 30 8 53.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A50R2+8 45560961 47.99 SGD
Shipped after 2018-02-23
-0.019 L1 35 - 20 20 22 - 20 17 6 23.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A20L1+6 45560697 23.99 SGD
Shipped after 2018-02-23
-0.019 R1 31.7 - 20 20 22 3x1.4 20 17 8 23.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A20R1 equal8 45560733 28.99 SGD
Shipped after 2018-02-23
-0.079 R2 31.7 - 10 20 22 3x1.4 10 17 8 23.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A20R2 equal8 45560767 27.99 SGD
Shipped after 2018-02-23
-0.018 R2 7. - 15 30 32 - 15 22 6 33.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A30R2+6 45560821 30.99 SGD
Shipped after 2018-02-23
-0.039 R1 121 - 40 40 42 - 40 25 8 43.5   1pc 1 G1A40R1+8 45560882 36.99 SGD
Shipped after 2018-02-23
-0.079 R2 35 - 10 20 22 - 10 17 6 23.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A20R2+6 45560742 23.99 SGD
Shipped after 2018-02-23
-0.029 L1 73 - 30 30 32 - 30 22 6 33.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A30L1+6 45560776 30.99 SGD
Shipped after 2018-02-23
-0.039 L1 120 - 40 40 42 - 40 25 8 43.5   1pc 1 G1A40L1+8 45560855 37.99 SGD
Shipped after 2018-02-23
-0.029 R1 7. - 30 30 32 - 30 22 6 33.5   1pc 1 G1A30R1+6 45560794 31.99 SGD
Shipped after 2018-02-23
-0.018 R2 69.5 - 15 30 32 - 15 22 8 33.5   1pc 1 G1A30R2+8 45560837 30.99 SGD
Shipped after 2018-02-23
-0.018 R2 66 - 15 30 32 3x1.4 15 22 10 33.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A30R2 equal10 45560846 35.99 SGD
Shipped after 2018-02-23
-0.158 L2 121 - 20 40 42 - 20 25 8 43.5   1pc 1 G1A40L2+8 45560864 37.99 SGD
Shipped after 2018-02-23
-0.029 R1 66 - 30 30 32 3x1.4 30 22 10 33.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A30R1 equal10 45560812 35.99 SGD
Shipped after 2018-02-23
-0.018 L2 73 - 15 30 32 - 15 22 6 33.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A30L2+6 45560785 30.99 SGD
Shipped after 2018-02-23
-0.048 L1 190 - 50 50 52 - 50 30 8 53.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A50L1+8 45560916 48.99 SGD
Shipped after 2018-02-23
-0.197 L2 190 - 25 50 52 - 25 30 8 53.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A50L2+8 45560925 48.99 SGD
Shipped after 2018-02-23
-0.048 R1 187 - 50 50 52 - 50 30 10 53.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A50R1+10 45560934 47.99 SGD
Shipped after 2018-02-23
-0.079 L2 35 - 10 20 22 - 10 17 6 23.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G1A20L2+6 45560706 22.99 SGD
Shipped after 2018-02-23
-0.079 R2 32 354-5512 10 20 22 - 10 17 8 23.5   1pc 1 G1A20R2+8 37062243 19.99 SGD
In stock
ADD TO CART