Buy more than* S$200* and get FREE SHIPPING

Stainless steel spur gear module 0.5 SUS 304

Caution
* Water leakage is strictly prohibited. * Please use in a sealed space.
Pressure Angle (Degree)
20, 20
Module
0.5, 0.5
...see all>
Product Options
ADD TO CART
Screw Dimension M x Quantity Total Length l (mm) Hub Length lh (mm) Weight (g) Number of Gears Hub Outer Diameter dh (mm) Shape Hole Diameter dd (mm) Face Width (B)(mm) Tip Diameter da (mm) Standard Diameter d (mm) Dimensions ls (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimension M x Quantity Total Length l (mm) Hub Length lh (mm) Weight (g) Number of Gears Hub Outer Diameter dh (mm) Shape Hole Diameter dd (mm) Face Width (B)(mm) Tip Diameter da (mm) Standard Diameter d (mm) Dimensions ls (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-, - 55, 55 45, 45 16.0, 16.0 12, 12 7, 7 K1, K1 -, - 10, 10 7, 7 6, 6 -, -   1pc 1 S50SU12K-1007 45592635 16.99 SGD
Shipped after 2018-05-29
M5x2, M5x2 13, 13 8, 8 64.3, 64.3 80, 80 22, 22 B1, B1 10(H8), 10(H8) 5, 5 41, 41 40, 40 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU80B*0510 45593091 57.99 SGD
Shipped after 2018-05-29
M5x2, M5x2 13, 13 8, 8 77.5, 77.5 90, 90 22, 22 B1, B1 10(H8), 10(H8) 5, 5 46, 46 45, 45 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU90B*0510 45593116 62.99 SGD
Shipped after 2018-05-29
-, - 80, 80 L22 R50, L22 R50 14.4, 14.4 16, 16 5(h9), 5(h9) L1, L1 -, - 8, 8 9, 9 8, 8 -, -   1pc 1 S50SU16L-0805 45592687 30.99 SGD
Shipped after 2018-05-29
-, - 80, 80 L22 R50, L22 R50 20.2, 20.2 18, 18 6(h9), 6(h9) L1, L1 -, - 8, 8 10, 10 9, 9 -, -   1pc 1 S50SU18L-0806 45592714 34.99 SGD
Shipped after 2018-05-29
M4x2, M4x2 13, 13 8, 8 25.5, 25.5 48, 48 15, 15 B1, B1 6(H8), 6(H8) 5, 5 25, 25 24, 24 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU48B*0506 45592915 30.99 SGD
Shipped after 2018-05-29
M4x2, M4x2 13, 13 8, 8 30.3, 30.3 54, 54 15, 15 B1, B1 6(H8), 6(H8) 5, 5 28, 28 27, 27 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU54B*0506 45592951 34.99 SGD
Shipped after 2018-05-29
M3x2, M3x2 18, 18 10, 10 14.5, 14.5 24, 24 13, 13 K2, K2 5(H8), 5(H8) 8, 8 13, 13 12, 12 3, 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU24K*0805 45592757 30.99 SGD
Shipped after 2018-05-29
M4x2, M4x2 13, 13 8, 8 38.2, 38.2 60, 60 18, 18 B1, B1 8(H8), 8(H8) 5, 5 31, 31 30, 30 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU60B*0508 45592994 40.99 SGD
Shipped after 2018-05-29
M4x2, M4x2 13, 13 8, 8 48.3, 48.3 70, 70 18, 18 B1, B1 8(H8), 8(H8) 5, 5 36, 36 35, 35 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU70B*0508 45593037 49.99 SGD
Shipped after 2018-05-29
M4x2, M4x2 13, 13 8, 8 53.9, 53.9 75, 75 18, 18 B1, B1 8(H8), 8(H8) 5, 5 38.5, 38.5 37.5, 37.5 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU75B*0508 45593073 54.99 SGD
Shipped after 2018-05-29
M3x2, M3x2 18, 18 10, 10 8.2, 8.2 18, 18 10, 10 K2, K2 4(H8), 4(H8) 8, 8 10, 10 9, 9 3, 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU18K*0804 45592696 27.99 SGD
Shipped after 2018-05-29
M4x2, M4x2 13, 13 8, 8 42.0, 42.0 64, 64 18, 18 B1, B1 8(H8), 8(H8) 5, 5 33, 33 32, 32 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU64B*0508 45593012 43.99 SGD
Shipped after 2018-05-29
M5x2, M5x2 13, 13 8, 8 98.9, 98.9 100, 100 25, 25 B1, B1 10(H8), 10(H8) 5, 5 51, 51 50, 50 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU100B*0510 45592565 69.99 SGD
Shipped after 2018-05-29
M5x2, M5x2 13, 13 8, 8 133.2, 133.2 120, 120 25, 25 B1, B1 10(H8), 10(H8) 5, 5 61, 61 60, 60 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU120B*0510 45592617 86.99 SGD
Shipped after 2018-05-29
M3x2, M3x2 18, 18 10, 10 22.7, 22.7 30, 30 16, 16 K2, K2 6(H8), 6(H8) 8, 8 16, 16 15, 15 3, 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU30K*0806 45592811 37.99 SGD
Shipped after 2018-05-29
M3x2, M3x2 13, 13 8, 8 12.0, 12.0 32, 32 12, 12 B1, B1 6(H8), 6(H8) 5, 5 17, 17 16, 16 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU32B*0506 45592836 26.99 SGD
Shipped after 2018-05-29
M4x2, M4x2 13, 13 8, 8 32.0, 32.0 56, 56 15, 15 B1, B1 6(H8), 6(H8) 5, 5 29, 29 28, 28 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU56B*0506 45592976 37.99 SGD
Shipped after 2018-05-29
M4x2, M4x2 13, 13 8, 8 50.5, 50.5 72, 72 18, 18 B1, B1 8(H8), 8(H8) 5, 5 37, 37 36, 36 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU72B*0508 45593055 52.99 SGD
Shipped after 2018-05-29
-, - 55, 55 45, 45 21.0, 21.0 14, 14 8, 8 K1, K1 -, - 10, 10 8, 8 7, 7 -, -   1pc 1 S50SU14K-1008 45592644 24.99 SGD
Shipped after 2018-05-29
M3x2, M3x2 18, 18 10, 10 6.2, 6.2 16, 16 9, 9 K2, K2 4(H8), 4(H8) 8, 8 9, 9 8, 8 3, 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU16K*0804 45592662 26.99 SGD
Shipped after 2018-05-29
M3x2, M3x2 18, 18 10, 10 10.4, 10.4 20, 20 11, 11 K2, K2 4(H8), 4(H8) 8, 8 11, 11 10, 10 3, 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU20K*0804 45592723 29.99 SGD
Shipped after 2018-05-29
-, - 80, 80 L22 R50, L22 R50 21.1, 21.1 20, 20 6(h9), 6(h9) L1, L1 -, - 8, 8 11, 11 10, 10 -, -   1pc 1 S50SU20L-0806 45592741 37.99 SGD
Shipped after 2018-05-29
M3x2, M3x2 18, 18 10, 10 15.9, 15.9 25, 25 13.5, 13.5 K2, K2 5(H8), 5(H8) 8, 8 13.5, 13.5 12.5, 12.5 3, 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU25K*0805 45592775 33.99 SGD
Shipped after 2018-05-29
M3x2, M3x2 13, 13 8, 8 14.1, 14.1 36, 36 12, 12 B1, B1 6(H8), 6(H8) 5, 5 19, 19 18, 18 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU36B*0506 45592854 27.99 SGD
Shipped after 2018-05-29
M4x2, M4x2 13, 13 8, 8 20.0, 20.0 40, 40 15, 15 B1, B1 6(H8), 6(H8) 5, 5 21, 21 20, 20 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU40B*0506 45592872 29.99 SGD
Shipped after 2018-05-29
M4x2, M4x2 13, 13 8, 8 23.3, 23.3 45, 45 15, 15 B1, B1 6(H8), 6(H8) 5, 5 23.5, 23.5 22.5, 22.5 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU45B*0506 45592897 30.99 SGD
Shipped after 2018-05-29
-, - 55, 55 45, 45 11.7, 11.7 10, 10 6, 6 K1, K1 -, - 10, 10 6, 6 5, 5 -, -   1pc 1 S50SU10K-1006 45592592 16.99 SGD
Shipped after 2018-05-29
-, - 55, 55 45, 45 23.8, 23.8 15, 15 8.5, 8.5 K1, K1 -, - 10, 10 8.5, 8.5 7.5, 7.5 -, -   1pc 1 S50SU15K-1008 45592653 24.99 SGD
Shipped after 2018-05-29
M3x2, M3x2 18, 18 10, 10 20.5, 20.5 28, 28 15, 15 K2, K2 5(H8), 5(H8) 8, 8 15, 15 14, 14 3, 3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU28K*0805 45592793 35.99 SGD
Shipped after 2018-05-29
M4x2, M4x2 13, 13 8, 8 27.0, 27.0 50, 50 15, 15 B1, B1 6(H8), 6(H8) 5, 5 26, 26 25, 25 4, 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50SU50B*0506 45592933 33.99 SGD
Shipped after 2018-05-29
ADD TO CART