Buy more than* S$200* and get FREE SHIPPING

Spiral bevel gear module 1 S45C

Caution
This product is sold in units of 1 piece.
...see all>
Product Options
ADD TO CART
Tooth Tip Angle ds (Φmm) Hub Length lh (mm) Weight W (g) Hole Length(mm) Number of Gears Assembly Distance A (mm) Gear Ratio Tooth Tip Angle θa Hub Outer Diameter dh (mm) Dimensions la (mm) Hole Diameter dd (mm) Weight (g) Face Width (B)(mm) Total Length lw (mm) Tip Diameter da (mm) Total Length la (mm) Standard Diameter d (mm) Tooth Part Application Module (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tooth Tip Angle ds (Φmm) Hub Length lh (mm) Weight W (g) Hole Length(mm) Number of Gears Assembly Distance A (mm) Gear Ratio Tooth Tip Angle θa Hub Outer Diameter dh (mm) Dimensions la (mm) Hole Diameter dd (mm) Weight (g) Face Width (B)(mm) Total Length lw (mm) Tip Diameter da (mm) Total Length la (mm) Standard Diameter d (mm) Tooth Part Application Module (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8, 8, 8, 8 8.17, 8.17, 8.17, 8.17 11.5, 11.5, 11.5, 11.5 14.4, 14.4, 14.4, 14.4 15, 15, 15, 15 31, 31, 31, 31 3, 3, 3, 3 - 13, 13, 13, 13 - 6, 6, 6, 6 - 6.7, 6.7, 6.7, 6.7 15.07, 15.07, 15.07, 15.07 17.07, 17.07, 17.07, 17.07 8.85, 8.85, 8.85, 8.85 15, 15, 15, 15 -, -, -, - 1, 1, 1, 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 B1S15L*6 05608532 15.99 SGD
Shipped after 2018-01-30
12.1, 12.1, 12.1 8.6, 8.6, 8.6 - 14, 14, 14 20, 20, 20 29.6, 29.6, 29.6 2, 2, 2 30degree13', 30degree13', 30degree13' 16, 16, 16 10.07, 10.07, 10.07 8, 8, 8 18.8, 18.8, 18.8 5.7, 5.7, 5.7 15, 15, 15 21.87, 21.87, 21.87 - 20, 20, 20 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 B1S 20L-8 21425294 12.99 SGD
Shipped after 2018-01-30
28.4, 28.4, 28.4, 28.4 8, 8, 8, 8 65.1, 65.1, 65.1, 65.1 13, 13, 13, 13 40, 40, 40, 40 21.8, 21.8, 21.8, 21.8 2, 2, 2, 2 - 25, 25, 25, 25 - 10, 10, 10, 10 - 5.7, 5.7, 5.7, 5.7 14.57, 14.57, 14.57, 14.57 40.41, 40.41, 40.41, 40.41 12.21, 12.21, 12.21, 12.21 40, 40, 40, 40 -, -, -, - 1, 1, 1, 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 B1S40R*10 05608575 26.99 SGD
Shipped after 2018-01-30
28.4, 28.4, 28.4, 28.4 8, 8, 8, 8 65.1, 65.1, 65.1, 65.1 13, 13, 13, 13 40, 40, 40, 40 21.8, 21.8, 21.8, 21.8 2, 2, 2, 2 - 25, 25, 25, 25 - 10(H8), 10(H8), 10(H8), 10(H8) - 5.7, 5.7, 5.7, 5.7 14.57, 14.57, 14.57, 14.57 40.41, 40.41, 40.41, 40.41 12.21, 12.21, 12.21, 12.21 40, 40, 40, 40 - 1, 1, 1, 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 B1S40R*10H 05608584 29.99 SGD
Shipped after 2018-01-30
28.4, 28.4, 28.4 8, 8, 8 - 13, 13, 13 40, 40, 40 21.8, 21.8, 21.8 2, 2, 2 65degree36', 65degree36', 65degree36' 25, 25, 25 12.21, 12.21, 12.21 10, 10, 10 66.9, 66.9, 66.9 5.7, 5.7, 5.7 14.57, 14.57, 14.57 40.41, 40.41, 40.41 - 40, 40, 40 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 B1S 40R-10 21425303 24.99 SGD
Shipped after 2018-01-30
31.1, 31.1, 31.1 8, 8, 8 - 12.9, 12.9, 12.9 45, 45, 45 20, 20, 20 3, 3, 3 73degree21', 73degree21', 73degree21' 25, 25, 25 12.88, 12.88, 12.88 10, 10, 10 80.6, 80.6, 80.6 6.7, 6.7, 6.7 14.8, 14.8, 14.8 45.25, 45.25, 45.25 - 45, 45, 45 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 B1S 45R-10 21425328 26.99 SGD
Shipped after 2018-01-30
31.1, 31.1, 31.1, 31.1 8, 8, 8, 8 78.8, 78.8, 78.8, 78.8 12.9, 12.9, 12.9, 12.9 45, 45, 45, 45 20, 20, 20, 20 3, 3, 3, 3 - 25, 25, 25, 25 - 10, 10, 10, 10 - 6.7, 6.7, 6.7, 6.7 14.8, 14.8, 14.8, 14.8 45.25, 45.25, 45.25, 45.25 12.88, 12.88, 12.88, 12.88 45, 45, 45, 45 -, -, -, - 1, 1, 1, 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 B1S45R*10 05608593 29.99 SGD
Shipped after 2018-01-30
12.1, 12.1, 12.1, 12.1 8.6, 8.6, 8.6, 8.6 18.2, 18.2, 18.2, 18.2 14, 14, 14, 14 20, 20, 20, 20 29.6, 29.6, 29.6, 29.6 2, 2, 2, 2 - 16, 16, 16, 16 - 8, 8, 8, 8 - 5.7, 5.7, 5.7, 5.7 15, 15, 15, 15 21.87, 21.87, 21.87, 21.87 10.07, 10.07, 10.07, 10.07 20, 20, 20, 20 -, -, -, - 1, 1, 1, 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 B1S20L*8 05608557 16.99 SGD
Shipped after 2018-01-30
12.1, 12.1, 12.1, 12.1 8.6, 8.6, 8.6, 8.6 18.2, 18.2, 18.2, 18.2 14, 14, 14, 14 20, 20, 20, 20 29.6, 29.6, 29.6, 29.6 2, 2, 2, 2 - 16, 16, 16, 16 - 8(H8), 8(H8), 8(H8), 8(H8) - 5.7, 5.7, 5.7, 5.7 15, 15, 15, 15 21.87, 21.87, 21.87, 21.87 10.07, 10.07, 10.07, 10.07 20, 20, 20, 20 - 1, 1, 1, 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 B1S20L*8H 05608566 21.99 SGD
Shipped after 2018-01-30
8, 8, 8, 8 8.17, 8.17, 8.17, 8.17 11.5, 11.5, 11.5, 11.5 14.4, 14.4, 14.4, 14.4 15, 15, 15, 15 31, 31, 31, 31 3, 3, 3, 3 - 13, 13, 13, 13 - 6(H8), 6(H8), 6(H8), 6(H8) - 6.7, 6.7, 6.7, 6.7 15.07, 15.07, 15.07, 15.07 17.07, 17.07, 17.07, 17.07 8.85, 8.85, 8.85, 8.85 15, 15, 15, 15 - 1, 1, 1, 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 B1S15L*6H 05608548 17.99 SGD
Shipped after 2018-01-30
31.1, 31.1, 31.1, 31.1 8, 8, 8, 8 78.8, 78.8, 78.8, 78.8 12.9, 12.9, 12.9, 12.9 45, 45, 45, 45 20, 20, 20, 20 3, 3, 3, 3 - 25, 25, 25, 25 - 10(H8), 10(H8), 10(H8), 10(H8) - 6.7, 6.7, 6.7, 6.7 14.8, 14.8, 14.8, 14.8 45.25, 45.25, 45.25, 45.25 12.88, 12.88, 12.88, 12.88 45, 45, 45, 45 - 1, 1, 1, 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 B1S45R*10H 05608602 30.99 SGD
Shipped after 2018-01-30
8, 8, 8 8.17, 8.17, 8.17 - 14.4, 14.4, 14.4 15, 15, 15 31, 31, 31 3, 3, 3 21degree53', 21degree53', 21degree53' 13, 13, 13 8.85, 8.85, 8.85 6, 6, 6 12.1, 12.1, 12.1 6.7, 6.7, 6.7 15.07, 15.07, 15.07 17.07, 17.07, 17.07 - 15, 15, 15 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 B1S 15L-6 21425312 13.99 SGD
Shipped after 2018-01-30
ADD TO CART