Buy more than* S$200* and get FREE SHIPPING

Spiral miter gear module 1 torsion angle 35 degree S45C

...see all>
Product Options
ADD TO CART
Module (m) Weight W (g) Hub Length lh (mm) Key Way (b2×t2) (mm) Screw Hole Length(mm) Number of Gears Dimensions la (mm) Assembly Distance A (mm) Weight (g) Gear Ratio Hub Outer Diameter dh (mm) Total Length lw (mm) Hole Diameter dd (mm) Total Length la (mm) Face Width (B)(mm) Tooth Part Application Tip Diameter da (mm) Tooth Tip Angle θa Standard Diameter d (mm) Tooth Tip Angle ds (Φmm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Module (m) Weight W (g) Hub Length lh (mm) Key Way (b2×t2) (mm) Screw Hole Length(mm) Number of Gears Dimensions la (mm) Assembly Distance A (mm) Weight (g) Gear Ratio Hub Outer Diameter dh (mm) Total Length lw (mm) Hole Diameter dd (mm) Total Length la (mm) Face Width (B)(mm) Tooth Part Application Tip Diameter da (mm) Tooth Tip Angle θa Standard Diameter d (mm) Tooth Tip Angle ds (Φmm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 41.5 9 - (M)2-M5,(ls)4.548degree 14.5 30 - 26 - 1 22 15.67 10(H8) 11.54 6.2 - 31.09 phi 30 19.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M1S30R*2610H 05608785 23.99 SGD
Shipped after 2018-06-01
1 16.9 9 - (M)2-M4,(ls)4.550degree 13 20 - 21 - 1 16 14.43 8 11.56 4.5 - 21.12 phi 20 11.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M1S20R*2108 05608742 16.99 SGD
Shipped after 2018-06-01
1 41.5 9 - (M)2-M5,(ls)4.548degree 14.5 30 - 26 - 1 22 15.67 10(H8) 11.54 6.2 - 31.09 phi 30 19.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M1S30L*2610H 05608767 23.99 SGD
Shipped after 2018-06-01
1 41.5 9 - (M)2-M5,(ls)4.548degree 14.5 30 - 26 - 1 22 15.67 10 11.54 6.2 - 31.09 phi 30 19.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M1S30R*2610 05608776 21.99 SGD
Shipped after 2018-06-01
- - 9 - - 14.5 30 11.54 26 43 1 22 15.67 10 - 6.2 - 31.09 48degree21' 30 19.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M1S 30L-2610 21425346 17.99 SGD
Shipped after 2018-06-01
- - 9 - - 14.5 30 11.54 26 43 1 22 15.67 10 - 6.2 - 31.09 48degree21' 30 19.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M1S 30R-2610 21425337 17.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M1S20R-2106 45565457 13.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M1S20L-2106 45565414 13.99 SGD
Shipped after 2018-06-01
1 41.5 9 - (M)2-M5,(ls)4.548degree 14.5 30 - 26 - 1 22 15.67 10 11.54 6.2 - 31.09 phi 30 19.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M1S30L*2610 05608758 21.99 SGD
Shipped after 2018-06-01
1 16.9 9 - (M)2-M4,(ls)4.550degree 13 20 - 21 - 1 16 14.43 8 11.56 4.5 - 21.12 phi 20 11.3   1pc 1 M1S20L*2108 05608733 13.99 SGD
In stock
ADD TO CART