Buy more than* S$200* and get FREE SHIPPING

Spur gear module 0.5 polyacetal (white)

5.00 (1)
Module
0.5
...see all>
Product Options
ADD TO CART
Form Number of Gears Weight W (g) Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Face Width (B)(mm) Tip Diameter da (mm) Standard Diameter d (mm) Total Length l (mm) Hub Length lh (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Form Number of Gears Weight W (g) Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Face Width (B)(mm) Tip Diameter da (mm) Standard Diameter d (mm) Total Length l (mm) Hub Length lh (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B1 25 0.79 8 3 3 13.5 12.5 8 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50D25B-0303 05612206 5.99 SGD
Shipped after 2018-06-01
B1 32 1.13 8 3 3 17 16 8 5   1pc 1 S50D32B-0303 05612233 5.99 SGD
Shipped after 2018-06-01
B1 50 2.56 10 3 3 26 25 8 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50D50B-0303 05612276 8.99 SGD
Shipped after 2018-06-01
B1 30 0.97 8 3 3 16 15 8 5   1pc 1 S50D30B-0303 05612224 5.99 SGD
Shipped after 2018-06-01
B1 90 7.64 14 5 3 46 45 8 5   1pc 1 S50D90B-0305 05612346 14.99 SGD
Shipped after 2018-06-01
K2 16 1.29 9 3 8 9 8 18 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50D16K-0803 05612163 5.99 SGD
Shipped after 2018-06-01
B1 60 3.4 10 3 3 31 30 8 5   1pc 1 S50D60B-0303 05612294 8.99 SGD
In stock
B1 70 4.7 12 4 3 36 35 8 5   1pc 1 S50D70B-0304 05612312 10.99 SGD
Shipped after 2018-06-01
B1 120 12.9 14 5 3 61 60 8 5   1pc 1 S50D120B-0305 05612364 21.99 SGD
Shipped after 2018-06-01
K2 15 1.22 9 3 8 8.5 7.5 18 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50D15K-0803 05612154 5.99 SGD
Shipped after 2018-06-01
K2 18 1.65 10 3 8 10 9 18 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50D18K-0803 05612172 5.99 SGD
Shipped after 2018-06-01
B1 28 0.93 8 3 3 15 14 8 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50D28B-0303 05612215 5.99 SGD
Shipped after 2018-06-01
B1 36 1.35 8 3 3 19 18 8 5   1pc 1 S50D36B-0303 05612242 6.99 SGD
Shipped after 2018-06-01
B1 40 1.81 10 3 3 21 20 8 5   1pc 1 S50D40B-0303 05612258 8.99 SGD
Shipped after 2018-06-01
B1 56 3.09 10 3 3 29 28 8 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50D56B-0303 05612285 8.99 SGD
Shipped after 2018-06-01
K2 14 1.15 9 3 8 8 7 18 10   1pc 1 S50D14K-0803 05612145 4.99 SGD
Shipped after 2018-05-30
B1 24 0.75 8 3 3 13 12 8 5   1pc 1 S50D24B-0303 05612197 4.99 SGD
Shipped after 2018-06-01
B1 64 3.9 10 3 3 33 32 8 5   1pc 1 S50D64B-0303 05612303 9.99 SGD
Shipped after 2018-06-01
B1 20 0.61 8 3 3 11 10 8 5   1pc 1 S50D20B-0303 05612188 4.99 SGD
Shipped after 2018-06-01
B1 45 2.17 10 3 3 23.5 22.5 8 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50D45B-0303 05612267 7.99 SGD
Shipped after 2018-06-01
B1 72 4.99 12 4 3 37 36 8 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50D72B-0304 05612328 11.99 SGD
Shipped after 2018-06-07
B1 80 6.01 12 4 3 41 40 8 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50D80B-0304 05612337 12.99 SGD
Shipped after 2018-06-01
B1 100 9.22 14 5 3 51 50 8 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S50D100B-0305 05612355 17.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Radio control correction
5
From Japan
On 2015-10-24 21:21:14
I am satisfied that there are such parts
This review is about item#05612197.