Buy more than* S$200* and get FREE SHIPPING

Bevel gear module 0.5 S 45 C

5.00 (1)
...see all>
Product Options
ADD TO CART
Assembly Distance A (mm) Pressure Angle (Degree) Gear Ratio Weight (g) Hub Outer Diameter dh (mm) Overall Length (mm) Hole Diameter dd (mm) Number of Gears Face Width (B)(mm) Material Tip Diameter da (mm) Standard Diameter d (mm) RoHS Directive Hub Length lh (mm) Module Screw (mm) Hole Length(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Assembly Distance A (mm) Pressure Angle (Degree) Gear Ratio Weight (g) Hub Outer Diameter dh (mm) Overall Length (mm) Hole Diameter dd (mm) Number of Gears Face Width (B)(mm) Material Tip Diameter da (mm) Standard Diameter d (mm) RoHS Directive Hub Length lh (mm) Module Screw (mm) Hole Length(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 B50S40 45563217 18.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 B50S20 45563201 10.99 SGD
Shipped after 2018-06-07
10.56 20 2 7.8 12 (lw)7.31,(la)6.01 4 40 3.2 - 20.45 20 - 4 0.5 (2-M(120degree))2-M3,(ls)2 6.3   1pc 1 B50S 40*4 75347377 24.99 SGD
Shipped after 2018-09-03
15.52 20 2 2.8 8 (lw)8.54,(la)5.74 3 20 3.2 S45C mechanical structure for carbon rod 10.89 10 Correspondence 5 - (2-M (120 deg)) 2 over M2.5, (ls) 2.5 8   1PC 1 B50S 20*3 75347361 11.99 SGD
Shipped after 2018-09-04
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for a railroad model
5
From Japan
On 2015-01-13 18:49:40
For accurate bevel gear, it was able to be opened accurately by milling machine to open the shaft hole at right angle and it rotated smoothly after installation
This review is about item#75347361.