Buy more than* S$200* and get FREE SHIPPING

Maitagiya module 0.5 twist angle 35 degree brass

...see all>
Product Options
ADD TO CART
Hub Outer Diameter dh (mm) JIS Grade Hole Diameter dd (mm) Hole Diameter (phi mm) Face Width (B)(mm) Overall Length (mm) Tip Diameter da (mm) TRUSCO Part Number Standard Diameter d (mm) Total Length lw (mm) Dimensions la (mm) Tooth Tip Angle θa Hub Length lh (mm) Tooth Tip Angle ds (Φmm) Screw Hole Length(mm) Weight (g) Assembly Distance A (mm) Number of Gears Gear Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hub Outer Diameter dh (mm) JIS Grade Hole Diameter dd (mm) Hole Diameter (phi mm) Face Width (B)(mm) Overall Length (mm) Tip Diameter da (mm) TRUSCO Part Number Standard Diameter d (mm) Total Length lw (mm) Dimensions la (mm) Tooth Tip Angle θa Hub Length lh (mm) Tooth Tip Angle ds (Φmm) Screw Hole Length(mm) Weight (g) Assembly Distance A (mm) Number of Gears Gear Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 4 - 3 2.5 8.00 10.71 442-2287 10 - - - 5.0 - - - 2.9 11.0 20 1   1pc 1 M50B20-1103 89585587 9.99 SGD
In stock
8 - 3 - 2.5 - 10.71 - 10 8 6.35 49degree3' 5 4.9 (2-M(120degree))2-M2.5,(ls)2.5 7 2.7 11 20 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M50B 20*1103 21426597 14.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M50B25*1204 45569151 14.99 SGD
Shipped after 2018-02-23
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M50B30*1404 45569167 17.99 SGD
Shipped after 2018-02-23
ADD TO CART