Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spur gear module 0.75 S45C

5.00 (1)
...see all>
Product Options
ADD TO CART
Weight (g) Number of Gears Hub Outer Diameter dh (mm) Shape Hole Diameter dd (mm) Face Width (B)(mm) Tip Diameter da (mm) Standard Diameter d (mm) Dimensions ls (mm) Total Length l (mm) Hub Length lh (mm) Screw Dimensions M Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Number of Gears Hub Outer Diameter dh (mm) Shape Hole Diameter dd (mm) Face Width (B)(mm) Tip Diameter da (mm) Standard Diameter d (mm) Dimensions ls (mm) Total Length l (mm) Hub Length lh (mm) Screw Dimensions M Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
251.3, 251.3 100, 100 30, 30 B1, B1 8, 8 6, 6 76.5, 76.5 75, 75 4, 4 15, 15 9, 9 M4, M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S100B+0608 45593825 35.99 SGD
Shipped after 2018-06-29
26.3, 26.3 10, 10 9, 9 K2, K2 -, - 8, 8 9, 9 7.5, 7.5 -, - 55, 55 47, 47 -, - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S10K-0809 45593834 9.99 SGD
Shipped after 2018-07-03
39.1, 39.1 12, 12 11, 11 K2, K2 -, - 8, 8 10.5, 10.5 9, 9 -, - 55, 55 47, 47 -, - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S12K-0811 45593852 10.99 SGD
Shipped after 2018-06-29
66.3, 66.3 48, 48 20, 20 B1, B1 6, 6 6, 6 37.5, 37.5 36, 36 4, 4 15, 15 9, 9 M4, M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S48B+0606 45594001 19.99 SGD
Shipped after 2018-06-29
138.5, 138.5 72, 72 25, 25 B1, B1 6, 6 6, 6 55.5, 55.5 54, 54 4, 4 15, 15 9, 9 M4, M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S72B+0606 45594062 25.99 SGD
Shipped after 2018-07-02
8.9, 8.9 16, 16 10, 10 B1, B1 5, 5 8, 8 13.5, 13.5 12, 12 3.5, 3.5 15, 15 7, 7 M4, M4   1pc 1 S75S16B+0805 45593886 9.99 SGD
Shipped after 2018-07-03
31.0, 31.0 30, 30 15, 15 B1, B1 6, 6 8, 8 24, 24 22.5, 22.5 3.5, 3.5 15, 15 7, 7 M4, M4   1pc 1 S75S30B+0806 45593947 13.99 SGD
Shipped after 2018-06-29
83.6, 83.6 56, 56 20, 20 B1, B1 6, 6 6, 6 43.5, 43.5 42, 42 4, 4 15, 15 9, 9 M4, M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S56B+0606 45594026 21.99 SGD
Shipped after 2018-06-29
108.2, 108.2 64, 64 22, 22 B1, B1 6, 6 6, 6 49.5, 49.5 48, 48 4, 4 15, 15 9, 9 M4, M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S64B+0606 45594044 22.99 SGD
Shipped after 2018-06-29
15.0, 15.0 15, 15 12.75, 12.75 K2, K2 5, 5 8, 8 12.75, 12.75 11.25, 11.25 3, 3 20, 20 12, 12 M3, M3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S15K+0805 45593877 10.99 SGD
Shipped after 2018-06-29
26.6, 26.6 28, 28 14, 14 B1, B1 6, 6 8, 8 22.5, 22.5 21, 21 3.5, 3.5 15, 15 7, 7 M4, M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S28B+0806 45593931 11.99 SGD
Shipped after 2018-07-03
41.2, 41.2 36, 36 18, 18 B1, B1 6, 6 6, 6 28.5, 28.5 27, 27 4, 4 15, 15 9, 9 M4, M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S36B+0606 45593974 14.99 SGD
Shipped after 2018-07-03
211.8, 211.8 90, 90 30, 30 B1, B1 8, 8 6, 6 69, 69 67.5, 67.5 4, 4 15, 15 9, 9 M4, M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S90B+0608 45594087 29.99 SGD
Shipped after 2018-06-29
342.9, 342.9 120, 120 30, 30 B1, B1 8, 8 6, 6 91.5, 91.5 90, 90 4, 4 15, 15 9, 9 M4, M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S120B+0608 45593843 43.99 SGD
Shipped after 2018-07-03
13.8, 13.8 20, 20 12, 12 B1, B1 6, 6 8, 8 16.5, 16.5 15, 15 3.5, 3.5 15, 15 7, 7 M4, M4   1pc 1 S75S20B+0806 45593904 10.99 SGD
Shipped after 2018-07-03
97.9, 97.9 60, 60 22, 22 B1, B1 6, 6 6, 6 46.5, 46.5 45, 45 4, 4 15, 15 9, 9 M4, M4   1pc 1 S75S60B+0606 45594035 19.99 SGD
Shipped after 2018-07-02
124.9, 124.9 70, 70 22, 22 B1, B1 6, 6 6, 6 54, 54 52.5, 52.5 4, 4 15, 15 9, 9 M4, M4   1pc 1 S75S70B+0606 45594053 23.99 SGD
Shipped after 2018-06-29
12.9, 12.9 14, 14 12, 12 K2, K2 5, 5 8, 8 12, 12 10.5, 10.5 3, 3 20, 20 12, 12 M3, M3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S14K+0805 45593861 10.99 SGD
Shipped after 2018-07-03
22.2, 22.2 25, 25 14, 14 B1, B1 6, 6 8, 8 20.25, 20.25 18.75, 18.75 3.5, 3.5 15, 15 7, 7 M4, M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S25B+0806 45593922 11.99 SGD
Shipped after 2018-06-29
39.7, 39.7 35, 35 18, 18 B1, B1 6, 6 6, 6 27.75, 27.75 26.25, 26.25 4, 4 15, 15 9, 9 M4, M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S35B+0606 45593965 14.99 SGD
Shipped after 2018-06-29
60.5, 60.5 45, 45 20, 20 B1, B1 6, 6 6, 6 35.25, 35.25 33.75, 33.75 4, 4 15, 15 9, 9 M4, M4   1pc 1 S75S45B+0606 45593992 17.99 SGD
Shipped after 2018-07-03
11.7 18 11 B1 5 8 15 13.5 3.5 15 7 M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S18B+0805 45593895 7.99 SGD
Shipped after 2018-07-03
51.7 40 20 B1 6 6 31.5 30 4 15 9 M4   1pc 1 S75S40B+0606 45593983 12.99 SGD
Shipped after 2018-06-25
20.8, 20.8 24, 24 14, 14 B1, B1 6, 6 8, 8 19.5, 19.5 18, 18 3.5, 3.5 15, 15 7, 7 M4, M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S24B+0806 45593913 11.99 SGD
Shipped after 2018-07-03
30.1, 30.1 32, 32 15, 15 B1, B1 6, 6 6, 6 25.5, 25.5 24, 24 4, 4 15, 15 9, 9 M4, M4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S75S32B+0606 45593956 13.99 SGD
Shipped after 2018-07-03
70.4, 70.4 50, 50 20, 20 B1, B1 6, 6 6, 6 39, 39 37.5, 37.5 4, 4 15, 15 9, 9 M4, M4   1pc 1 S75S50B+0606 45594017 19.99 SGD
Shipped after 2018-07-03
161.3, 161.3 80, 80 25, 25 B1, B1 8, 8 6, 6 61.5, 61.5 60, 60 4, 4 15, 15 9, 9 M4, M4   1pc 1 S75S80B+0608 45594071 26.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used to electrify the old equatorial mount of Mizar.
5
From Japan
On 2018-03-28 22:47:35
I am glad that the module sizes match. There is no problem such as accuracy of the product. In the monotail the various gears are unitized You can place an order and the drawing is also included, With careful ordering, even such products I am very glad because it arrives at hand. Grass.
This review is about item#45594035.