Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Riki Dawe block 1 car shackle type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Car Width (mm)
15.5
Rope Diameter to Use (mm)
-12
Wheel Diameter (mm)
32
Weight (g)
180
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 R32-SS 21246934 42.99 SGD
In stock
ADD TO CART