Buy more than* S$200* and get FREE SHIPPING

Rubber Boots Refrigerator Length -40 degree C

5.00 (1)
Material (toe core)
Resin
Material (inner)
padded quilting liner, (sole) felt
Foot Width
EE
Functions
cold protection, light weight, anti-bacterial, deodorize
Standard Weight (g/1 leg)
300 (size 26.0cm)
Length (cm)
27.5 (size 26.0cm)
Color
Navy
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 1 pair 1 NR021 21244186 289.99 SGD
Shipped after 2018-01-30
27 1 pair 1 NR021 21244152 209.99 SGD
In stock
26 1 pair 1 NR021 21244143 209.99 SGD
In stock
29 1 pair 1 NR021 21244177 229.99 SGD
In stock
23 1 pair 1 NR021 21244116 219.99 SGD
Shipped after 2018-01-30
24 1 pair 1 NR021 21244125 229.99 SGD
N/A
25 1 pair 1 NR021 21244134 209.99 SGD
In stock
28 1 pair 1 NR021 21244168 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When refrigerated cargo loading and unloading
5
From Japan
On 2016-06-10 10:25:40
It is warm, hard to slip and it's very nice.
This review is about item#21244143.

Related Products