Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Outlet/Connector

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Panel mounting system
Screwed
Color (Body)
Brown
Terminals Fittings
Soldering terminals
Contact Resistance (mohm)
20 or less (initial value)
Insulation Resistance (Mohm)
More than 1000 (DC500V)
Material (insulator)
Phenol
Material (case)
Phenol
Rated Compatible Wire
Vinyl cab tire cord round cable with 0.75mm 2
Withstand Voltage
AC1000V (1 min.)
Compatible Standard
Only plug PSE mark goods (accredited institution name JET) RoHS compatible
Rating
AC125V-7A
...see all>
Product Options
ADD TO CART
Number of Poles Set Contents Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Set Contents Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2P Each one CN-45-2P, CN-45-J-2P   1Set 1 CN-45-2P 08626676 9.99 SGD
In stock
3P - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CN-45-3P 08626685 10.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Trying to DC output of the camper
3
From Japan
On 2017-04-17 17:39:23
I tried purchasing it as a DC output of the camper, but I stopped because the sugar socket is common in general.
This review is about item#8626676.

Related Products