Buy more than* S$200* and get FREE SHIPPING

Minimo electrodeposition Diamond Bar AD1300

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (mm)
1
Blade Length (mm)
8
Overall Length (mm)
44.5
Shaft Diameter (phi mm)
2.34
TRUSCO Part Number
494-9919
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 AD1351 06961833 37.99 SGD
Shipped after 2018-02-27
ADD TO CART