Buy more than* S$200* and get FREE SHIPPING

DC12V to DC24 boost converter

4.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 502246 21370712 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
car
5
From Japan
On 2017-12-06 20:03:41
Electricity came to be scattered due to the decoration of light tiger, I did not think there was such a thing.
This review is about item#21370712.
On a small boat of 12V
5
From Japan
On 2017-11-06 21:13:35
Goods which can make 12V 24V are hard because it is not quite. It was low ampere but it was able to be used without problems.
This review is about item#21370712.
Solar system power supply 12 VDC to control power supply DC 24 V to use
5
From Japan
On 2017-10-03 22:57:00
There were other DC converters of 24 V / 12 V, but no other such compact step-up converter was found. It fits well in the control panel designed by me and the performance is satisfied.
This review is about item#21370712.
Use of 24 V control equipment with 12 V car
5
From Japan
On 2016-11-18 23:55:40
PLC and touch panel of 24V control device are now available.
This review is about item#21370712.
Used for ship instrument 24v
5
From Japan
On 2016-05-26 10:24:59
It is good with the current product.
This review is about item#21370712.
As an upright of LED lighting
3
From Japan
On 2016-05-14 16:17:19
It takes a considerable number of days from order to arrival. Since it is not yet installed, durability etc is unknown. I think that the price is a bit high because the usual range is 2A.
This review is about item#21370712.

Related Products