Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plain clamp light

Compatible Bolt Diameter
M12
Dimension G(mm)
25
Dimensions B (mm)
36
Dimension F (mm)
13
Dimension H (mm)
25
...see all>
Product Options
ADD TO CART
Dimensions I (mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Allowable Load (kN) Dimensions A (mm) Weight (g) Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions I (mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Allowable Load (kN) Dimensions A (mm) Weight (g) Dimensions J (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.5 21 35 65 20 140 182 12.5 1pc 1 PLL12140 21402447 38.99 SGD
Shipped after 2018-06-28
10.5 17 30 13 37 80 92 10.5 1pc 1 PLL12080 21402438 30.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products