Buy more than* S$200* and get FREE SHIPPING

JIS vice type A

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension r (mm)
50
Dimension Q(mm)
170
Dimension K(mm)
110
Dimension G(mm)
76
Dimensions J (mm)
14
Dimensions I (mm)
82
Dimensions O (mm)
56
Dimensions N (mm)
331
Dimensions M (mm)
60
Dimensions p (mm)
36
Dimension T (mm)
14
Dimensions C (mm)
164
Dimensions B (mm)
102
Dimensions E (mm)
115
Dimensions D (mm)
198
Dimension S (mm)
253
Dimension F (mm)
125
Dimensions A (mm)
377
Dimension H (mm)
21
Dimensions L (mm)
86
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 JIS-A100 21420622 439.90 SGD
Shipped after 2017-10-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Various uses such as machine maintenance
5
From Japan
On 2016-12-05 09:09:52
Making is solid. Describe the size etc. of the mounting bolt.
This review is about item#21420647.

Related Products