Buy more than* S$200* and get FREE SHIPPING

Wavy Blade (Large)

4.00 (1)
Blade Thickness (mm)
0.5
Blade Width (mm)
18
Blade Length (mm)
100
TRUSCO Part Number
485-8875
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 set (3 sheet) 1 LBWV3K 21517904 3.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wood processing
4
From Japan
On 2017-01-17 21:07:15
Although sharpness as I thought is not good, it has been very useful to temporarily use.
This review is about item#21517904.

Related Products