Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Submersible pump (for Shimizu)

5.00 (2)
Purpose
The remaining hot water bath to watering for gardening to water injection and drainage such as a home garden pond and pool water tank to the pumping of fresh water, The remaining hot water bath to watering for gardening to water injection and drainage such as a home garden pond and pool water tank to the pumping of fresh water
Unit Dimensions (Width x Depth x Height)(mm)
165x145x275, 165x145x275
Lower Water Level (mm)
50, 50
Maximum Using Depth (m)
2.5, 2.5
Remaining Water Level (mm)
20, 20
Rated Power Consumption (W)
210/250, 210/250
Caliber (phi mm)
25, 25
Protection Structure
IP28, IP28
Voltage (V)
AC100, AC100
Current (A)
2.5/2.7, 2.5/2.7
Cycle(Hz)
50/60, 50/60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 WP-100 21532735 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For washing and reusing bath residual water
5
From Japan
On 2017-04-15 11:16:21
It was powerful and quick to send water, it was worth buying. I think that it is even easier to use if it is slightly lighter.
This review is about item#21532735.
Drainage of spring water, pumping up to upper tank
5
From Japan
On 2016-07-13 06:42:01
There is also water capacity for small, but also satisfied with price.
This review is about item#21532735.

Related Products