Buy more than* S$200* and get FREE SHIPPING

Basic lever type toggle switch PC - V terminal type (V) M series

Purpose
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Operating Portion Shape
Basic lever
Contact Resistance (mohm)
20 or less (at 20mV 10mA)
Terminal Shape
PC-V terminal
Operating Temperature Range (deg C)
-30 to 85
...see all>
Product Options
ADD TO CART
Insulation Resistance Standard Contacts Number of Poles Functional Opreration Compatible Lever Plane Tilt (degree) Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Contact Materials Current Capacity (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance Standard Contacts Number of Poles Functional Opreration Compatible Lever Plane Tilt (degree) Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Contact Materials Current Capacity (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC 500V 1Gohm more - Gold-plated contacts 2-pole ON-ON - - 50,000 times or more 100,000 times or more - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-2022V 75803813 12.99 SGD
Shipped after 2018-05-07
- UL - 1 ON - ON Color cap (AT-415), (AT-444) 25+/-4 50000 times or more 100000 or more times One or more (DC500V) Gold plate (AC125V)6A ,(AC250)3A,(DC30V)4A   1PC 1 M-2012V 38443982 6.99 SGD
In stock
ADD TO CART

Related Products