Buy more than* S$200* and get FREE SHIPPING

Heavy duty pillow-shaped unit taper Anagata

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard rated load Cor (kN)
107.2
Standard rated load Cr (kN)
143
Dimensions A7 (mm)
26
Dimensions A5 (mm)
168
Dimension H5(mm)
245
Dimensions N1(mm)
45
Dimensions H2(mm)
233
Dimension B1 (mm)
86
Dimensions H1 (mm)
50
Dimensions J (mm)
330
Dimensions N (mm)
33
Designation Number of the Bearing Housing
P318
Unit Weight (kg)
21.1
Dimensions A (mm)
110
Mounting Bolt Nominal Designation
M27
Bearing Number
UK318+H2318X
Dimension H (mm)
118
Dimensions L (mm)
430
Shaft Diameter (phi mm)
80
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 UKP318 22155622 429.90 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products