Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single row deep groove ball bearings with double-sided contact seal 6300 series

5.00 (3)
...see all>
Product Options
ADD TO CART
Weight (kg) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Allowable Rotation Speed (min1) Oil Lubrication Allowable Rotation Speed (min1) Grease Lubrication Standard rated load Cor (kN) Standard rated load Cr (kN) Dimensions B (mm) Dimensions D (mm) Part No. Dimension r (mm) Width B (mm) Dimension d (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Allowable Rotation Speed (min1) Oil Lubrication Allowable Rotation Speed (min1) Grease Lubrication Standard rated load Cor (kN) Standard rated load Cr (kN) Dimensions B (mm) Dimensions D (mm) Part No. Dimension r (mm) Width B (mm) Dimension d (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 52 - - - - - - - - - - -   1PC 1 63042RS 35104291 6.99 SGD
Shipped after 2018-06-26
- 12 37 - - - - - - - - - - -   1PC 1 63012RS 35104273 4.99 SGD
Shipped after 2018-06-26
- 35 80 - - - - - - - - 21 - -   1PC 1 63072RS 35104316 15.99 SGD
Shipped after 2018-06-26
- 50 110 - - - - - - - - 27 - -   1PC 1 63102RS 35104343 34.99 SGD
Shipped after 2018-06-26
- 40 90 - - - - - - - - 23 - -   1PC 1 63082RS 35104325 23.99 SGD
Shipped after 2018-06-26
- 45 100 - - - - - - - - 25 - -   1PC 1 63092RS 35104334 30.99 SGD
Shipped after 2018-06-26
0.115 - - 18000 10000 6.65 17 14 47 - 1 - 17 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6303 2RS 22236427 8.99 SGD
Shipped after 2018-06-26
3.59 - - 4700 2700 86.7 154 39 170 - 2.1 - 80 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6316 2RS 22236847 98.99 SGD
Shipped after 2018-06-26
4.23 - - 4400 2500 96.8 166 41 180 - 3 - 85 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6317 2RS 22236874 119.99 SGD
Shipped after 2018-06-26
0.053 - - 27000 16000 3.45 10.1 11 35 - 0.6 - 10 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6300 2RS 22236393 6.99 SGD
Shipped after 2018-06-26
1.7 - - 6200 3500 52.2 102 31 130 - 2.1 - 60 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6312 2RS 22236655 46.99 SGD
Shipped after 2018-06-26
2.08 - - 5800 3200 59.9 116 33 140 - 2.1 - 65 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6313 2RS 22236707 56.99 SGD
Shipped after 2018-06-26
2.52 - - 5400 3000 68.2 130 35 150 - 2.1 - 70 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6314 2RS 22236752 67.99 SGD
Shipped after 2018-06-26
3.02 - - 5000 2800 77.2 142 37 160 - 2.1 - 75 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6315 2RS 22236804 84.99 SGD
Shipped after 2018-06-26
4.91 - - 4200 2400 107 178 43 190 - 3 - 90 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6318 2RS 22236908 159.99 SGD
Shipped after 2018-06-26
1.37 - - 6700 3700 45 89.5 29 120 - 2 - 55 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6311 2RS 22236603 38.99 SGD
Shipped after 2018-06-26
0.346 - - 12000 6400 15 33.3 19 72 - 1.1 - 30 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6306 2RS 22236497 12.99 SGD
Shipped after 2018-06-26
- 25 62 - - - - - - - - 17 - Contact seals   1PC 1 63052RS 35104307 8.99 SGD
In stock
- - - - - - - - - - - - - -   1PC 1 63/282RS 59705021 24.99 SGD
Shipped after 2018-06-25
- - - - - - - - - 11928-J5502 - - - -   1PC 1 63042RSCM 59704811 13.99 SGD
Shipped after 2018-06-25
- - - - - - - - - 21030-43G00 - - - -   1PC 1 63032RSCM 59704766 12.99 SGD
Shipped after 2018-06-25
- 15 42 - - - - - - - - 13 - With contact seal   1PC 1 63022RS 35104282 4.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bike Drag Star 11 foil
5
From Japan
On 2017-01-28 14:54:22
Is there no 2RS display with the order part number and the actual stamp number 6303 only?
This review is about item#59704766.
Drag Star Star 11 Front Foil Bearing
5
From Japan
On 2017-01-28 00:56:22
I am satisfied with the highest satisfactory None Packaging is also firmly equipped mechanic
This review is about item#22236427.
Change of motorcycle bearings
5
From Japan
On 2016-08-20 20:04:20
Bearings of JTEKT were available at a low price. It was nice to be able to buy it despite rare model number. Therefore I waited about 5 days, but there is no problem.
This review is about item#22236393.

Related Products