Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single row deep groove ball bearings with double sided shield 6300 series

Material
High carbon-chromium bearing steel
...see all>
Product Options
ADD TO CART
Allowable Rotation Speed (min-1) Coefficient Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Width B (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotation Speed (min-1) Coefficient Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Width B (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grease lubrication : 8500 fo(13.2) 35 1.5 80 33.4 19.3 21 - 1PC 1 6307ZZ 08446067 14.99 SGD
Shipped after 2018-06-29
Grease lubrication : 6100 fo(13.2) 50 2 110 62 38.3 27 - 1PC 1 6310ZZ 08446094 32.99 SGD
Shipped after 2018-06-29
Grace lubrication (20000) fo(11.1) 12 1 37 9.7 4.2 - - 1PC 1 6301ZZ 08446006 7.99 SGD
Shipped after 2018-06-29
Grease lubrication : 11000 fo(13.2) 25 1.1 62 20.6 11.3 - - 1PC 1 6305ZZ 08446042 8.99 SGD
Shipped after 2018-06-29
Grease lubrication : 17000 fo(12.3) 15 1 42 11.4 5.45 - - 1PC 1 6302ZZ 08446015 4.99 SGD
Shipped after 2018-06-29
Grease lubrication : 14000 fo(12.3) 20 1.1 52 15.9 7.85 - - 1PC 1 6304ZZ 08446033 6.99 SGD
Shipped after 2018-06-29
Grease lubrication : 22000 fo(11.2) 10 0.6 35 8.1 3.45 - - 1PC 1 6300ZZ 08445997 3.99 SGD
Shipped after 2018-06-29
Grease lubrication : 9600 fo(13.3) 30 1.1 72 26.7 - 19 - 1PC 1 6306ZZ 08446051 10.99 SGD
Shipped after 2018-06-29
Grease lubrication : 6800 fo(13.3) 45 1.5 100 48.9 29.5 25 - 1PC 1 6309ZZ 08446085 27.99 SGD
Shipped after 2018-06-29
Grease lubrication : 7700 fo(13.2) 40 1.5 90 40.7 24 23 - 1PC 1 6308ZZ 08446076 20.99 SGD
In stock
Grease lubrication (15000) fo(12.4) 17 1 47 13.6 6.65 14 Double Shielded 1PC 1 6303ZZ 08446024 5.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products