Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Half Boots AW44

5.00 (1)
Material (toe core)
wide ACM resin
Foot Width
3E
Standard Weight (g/1 leg)
500(26.0cm)
Material (Sole)
Urethane Foam
Material (Skin)
cowhide(soft embossing)
Length (cm)
About 22.9 (26cm)
Standard
JIS T 8101/S species
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5 1 pair 1 AW44 22232105 139.99 SGD
Shipped after 2018-06-26
24 1 pair 1 AW44 22232114 119.99 SGD
Shipped after 2018-06-26
25 1 pair 1 AW44 22232132 109.99 SGD
Shipped after 2018-06-22
26.5 1 pair 1 AW44 22232166 109.99 SGD
In stock
24.5 1 pair 1 AW44 22232123 119.99 SGD
Shipped after 2018-06-26
25.5 1 pair 1 AW44 22232148 109.99 SGD
In stock
27.5 1 pair 1 AW44 22232184 109.99 SGD
In stock
26 1 pair 1 AW44 22232157 109.99 SGD
In stock
27 1 pair 1 AW44 22232175 109.99 SGD
In stock
28 1 pair 1 AW44 22232193 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2017-06-16 22:24:40
This type is further lighter, it seems like a sense of incongruity until it gets accustomed to being too light, it seemed like the sense of size is somewhat large, it is good made by a special manufacturer.
This review is about item#22232166.

Related Products