Buy more than* S$200* and get FREE SHIPPING

Hook And Loop Fastner Middle Boots AW28

Material (toe core)
wide ACM resin
Foot Width
3E
Functions
lightweight
Standard Weight (g/1 leg)
450(26.0cm)
Material (Sole)
foamed polyurethane (2 layers)
Material (Skin)
cowhide(soft embossing)
Standard
JIS T 8101/S species
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 1 pair 1 AW28 22232272 90.99 SGD
In stock
25.5 1 pair 1 AW28 22232245 87.99 SGD
In stock
24.5 1 pair 1 AW28 22232227 89.99 SGD
In stock
26 1 pair 1 AW28 22232254 89.99 SGD
In stock
28 1 pair 1 AW28 22232297 90.99 SGD
In stock
26.5 1 pair 1 AW28 22232263 90.99 SGD
In stock
27.5 1 pair 1 AW28 22232288 90.99 SGD
In stock
24 1 pair 1 AW28 22232218 89.99 SGD
Shipped after 2018-05-02
25 1 pair 1 AW28 22232236 90.99 SGD
In stock
23.5 1 pair 1 AW28 22232202 89.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products