Buy more than* S$200* and get FREE SHIPPING

Natural grindstone

3.00 (3)
Caution
Please use while applying small amount of water to the grindstone.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 24-chome products 27155528 40.31 SGD
Shipped after 2017-12-18
1 pc 1 Small size 22252712 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Kitchen knife, knife sharpening
1
From Japan
On 2017-10-11 08:12:51
A brown blue light arrived. I ordered it because it was a green type in the photograph, At first, I tried sharpening knives, but it was useless. I grinded it if the quenching was soft. It was unsuitable for stainless steel because the grindstone itself was soft.
This review is about item#27155528.
Used for grinding kitchen knife
5
From Japan
On 2017-03-14 01:55:27
It was very satisfying with a smooth grinding comfort which is not found in the artificial grinding wheel. I would like to grind carefully so as not to reduce one side
This review is about item#27155528.
Knife sharpening
3
From Japan
On 2016-09-01 17:42:07
Because it is natural, it has an impression. If you hit it, you can use it for sharpening inside the chisel and plane. This time was the finish level of knife sharpening. However, it is such a thing, so I am not dissatisfied.
This review is about item#27155528.