Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super saw file half round 3 phi

Blade Thickness (mm)
2
Blade Width (mm)
5
Blade Length (mm)
55
Overall Length (mm)
80
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 set (5 pcs.) 1 HA08001 22422478 -
Discontinued
[x]
1 set (5 pcs.) 1 HA08002 22422487 -
Discontinued
[x]
1 set (5 pcs.) 1 HA08003 22422496 -
Discontinued
[x]
ADD TO CART

Related Products