Buy more than* S$200* and get FREE SHIPPING

Super Saw file flat 3 phi

Blade Thickness (mm)
1.6
Blade Width (mm)
5.5
Blade Length (mm)
45
Overall Length (mm)
80
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 set (5 pcs.) 1 HI08002 22422575 45.99 SGD
Shipped after 2018-05-29
1 set (5 pcs.) 1 HI08001 22422566 49.99 SGD
Shipped after 2018-05-29
1 set (5 pcs.) 1 HI08003 22422584 58.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products