Buy more than* S$200* and get FREE SHIPPING

Sponge polishing material 320 (2000 number)

Purpose
Clean pottery, Woodwork polishing of edge, veneer. Removal of rust and dirt of the metal., metal FRP plastic surface treatment, coating plastic surface peel off.
Dimension (mm)
115x140
Thickness (mm)
5
Grain Size
320
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pack (2) 1 #2000 22447924 5.99 SGD
In stock
1 pack (10 pieces) 1 #2000 22447933 29.99 SGD
Shipped after 2018-03-05
ADD TO CART