Buy more than* S$200* and get FREE SHIPPING

Sponge polishing material 600 (3000 number)

Purpose
Clean pottery, Woodwork polishing of edge, veneer. Removal of rust and dirt of the metal., metal FRP plastic surface treatment, coating plastic surface peel off.
Dimension (mm)
115x140
Thickness (mm)
5
Grain Size
600
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pack (10 pieces) 1 #3000 22447967 35.99 SGD
Shipped after 2018-01-31
1 pack (2) 1 #3000 22447958 6.99 SGD
In stock
ADD TO CART