Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini rice cooker

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Width x Depth x Height)(mm)
165x167x198
Cord Length (m)
1.45
Power Consumption (W)
250
Power (V)
AC100(50/60Hz)
Weight (g)
1000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 ARC-T104/P 22449622 88.99 SGD
Shipped after 2018-06-26
1pc 1 ARC-T104/W 22449638 88.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
This is enough for two old people
5
From Japan
On 2017-07-19 10:53:15
A large electric hook is used when grandchildren come. I have two days for the old people living together. It can be cooked plumply, it is soft with warmth indefinitely. However, at the time of making chasew, the liquid overflows unless you consider the amount. Our house uses two cookers.
This review is about item#22449638.
Outdoor
5
From Japan
On 2016-12-25 18:39:15
It cooks in about 20 minutes with switch on. I used it in the outdoor with the sub battery + inverter, but there was not a problem. It cooks fluffy and does not burn something unlike a bowl, or worry about ignition.
This review is about item#22449622.