Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Hose Reel Macaron

4.50 (2)
Hose Inside-Diameter (phi mm)
8
Weight (kg)
1.3
Dimension (mm)
210x140x270
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 192929 22465284 22.99 SGD
Shipped after 2018-06-28
1pc 1 192938 22465293 22.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During cleaning
4
From Japan
On 2018-06-20 15:21:21
Light, easy to use and easy to carry around. Personally liked the appearance is also cute. The price was cheaper than others and it was profitable.
This review is about item#22465284.
Watering glass door cleaning
5
From Japan
On 2018-03-31 09:36:30
Lightly portable and easy to use It is good to be a one-touch joint
This review is about item#22465284.