Buy more than* S$200* and get FREE SHIPPING

Knife EvoWood 17

2.00 (2)
Length (mm)
85
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 2.3911.63 22465582 91.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Fisted mountain stream Fish belly split
1
From Japan
On 2018-04-11 21:10:06
Click here for selling "wood". However, the finish of the wood part is "Made in fucking Chinese" itself!
This review is about item#22465582.
Survival in case of emergency
3
From Japan
On 2018-02-02 18:56:23
The "digging" of the wood is miscellaneous. It is totally different from the product image, the elementary school student managed to give "embossing" for the first time with a sculpture sword. After all it is the thing made by the delicate Chinese. Dispose immediately with ok.
This review is about item#22465582.