Buy more than* S$200* and get FREE SHIPPING

Forging Work Shears

5.00 (1)
Purpose
Possible to cut hard objects as sheet iron, stainless steel plate, also soft objects as cloth or paper. From professional craftsmen to D.I.Y, wide variety of applications, can be used for work. I. Yまで、様々な用途、作業に使用できます。, Possible to cut hard objects as sheet iron, stainless steel plate, also soft objects as cloth or paper. From professional craftsmen to D.I.Y, wide variety of applications, can be used for work. I. Yまで、様々な用途、作業に使用できます。
Cutting Ability (mm) Copper Plate
1.5
Cutting Ability (mm) Iron Plate
1.2
Stainless Plate Cutting Capacity (mm)
0.7
Weight (g)
185
Dimension (mm)
180
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 BKB-180M 22564036 40.99 SGD
In stock
1 pc 1 BKB-180MR 22564045 42.99 SGD
In stock
1 pc 1 BKB-180ML 22564054 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Renovation
5
From Japan
On 2017-04-07 16:16:15
Really, everything will expire. It's not as good as Nantoka dedicated scissors, but it's okay with only one kore.
This review is about item#22564036.

Related Products