Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Personal shredder 207

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standby Power (W)
0
Rating Shredding Speed (50Hz/60Hz) (m/min)
2.4
Slot Width (mm)
220
Shredding Dimensions (mm)
4x33
Correspondence/Support
A4
Dimensions (Width W x Depth D x Height H) (mm)
340x170x390
Rated Power Consumption (W)
195(50/60Hz)
Rated Voltage (V)
AC100
Weight (kg)
3.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 NSE-207BK 22597322 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Disposal of company materials
4
From Japan
On 2016-07-03 17:26:36
It's nice to be able to dispose of a lot of paper at once, but the sound is big
This review is about item#22597322.

Related Products