Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Sharpening Stone
[x]close
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
Whetstones
>
Sharpening Stones
Sharpening Stone
NANIWA (Naniwa Abrasive Mfg)
Click for images of all products
Caution
Please wash with water, dry in the shade and store after use.
Purpose
For medium sharpening blades.
Weight (g)
970
Dimension (mm)
210x65x30
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Grain Size
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Grain Size
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
#1200
1 pc
1
QA-0312
22644518
33.99 SGD
Shipped after 2018-04-25
#1000
1 pc
1
QA-0311
22644502
33.99 SGD
Shipped after 2018-04-25
#800
1 pc
1
QA-0310
22644493
33.99 SGD
Shipped after 2018-04-25
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
LOBSTER Super grindstone with stand S400
NANIWA (Naniwa Abrasive Mfg)
54.99
-
75.99 SGD
SW 18-8 Business card holder B
Wadasuke
-
LOBSTER Grindstone GC angle small
NANIWA (Naniwa Abrasive Mfg)
26.99 SGD
Handle cover Animal rich leopard
NISIKI INDUSTRY
-
LOBSTER Super grindstone with stand S3000
NANIWA (Naniwa Abrasive Mfg)
68.99
-
95.99 SGD
LOBSTER Super grindstone with stand S800
NANIWA (Naniwa Abrasive Mfg)
52.99
-
69.99 SGD
Received Takashi name
CROWN (Office Supplies)
58.99 SGD
Shrimp mark chemical finishing grindstone A 3 - 2 units
NANIWA (Naniwa Abrasive Mfg)
54.99 SGD
Difference with bolster replacement drivers handle
ANEX
14.99 SGD
(2)
King both sides grindstone KDS
KING STONE (MATSUNAGA STONE)
53.99 SGD
AZ-8056 lightweight shirt ladies short sleeve pullover shirt (for spring and summer)
AITOZ
41.99
-
42.99 SGD
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
Whetstones
>
Sharpening Stones
Related Products
Naniwa Abrasive Mfg.
Top