Buy more than* S$200* and get FREE SHIPPING

Plug

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Vacuum Pressure (kPa)
-99.9
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
0-60
...see all>
Product Options
ADD TO CART
Compatible Tube Joint D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Joint D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 1pc 1 PP06 22930924 0.99 SGD
In stock
12 1pc 1 PP12 22930958 1.99 SGD
In stock
4 1pc 1 PP04 22930915 0.99 SGD
In stock
10 1pc 1 PP10 22930942 0.99 SGD
In stock
8 1pc 1 PP08 22930933 0.99 SGD
In stock
1/4 1pc 1 PP1/4 22930967 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
During equipment maintenance
5
From Japan
On 2018-03-06 20:04:11
Because it is a simple structure, we chose it with price competition. It is easy to use because there is a place to pinch, unlike making by cutting the rod by yourself without problems for use.
This review is about item#22930967.
Pneumatic distribution
1
From Japan
On 2017-07-10 00:12:42
When temporarily changing the layout of pneumatic pressure I tried buying thought that it could be used for the purpose of using it for experimental temporary layout I tried stopping 10 mm and tried it but it was easy to install and there was no problem with air leakage. And, although it was good so far, it can not be easily removed with a gimmicky detachment After all, the residual pressure was set to 0, the peripheral system was removed, and then the coupling became unilateral and it took off I thought that it was a problem of individual differences, so I tried unit testing with other fittings After all it was difficult to remove with a gimmick. If it is supposed to be a part for use that can be used simply, it will require extra work and time if removed It was inversely proportional to the purpose It may be good if you stop the position you use and spare it all the time It is totally unsuitable for frequently desorbing applications I bought multiple pieces of 6 mm / 8 mm / 10 mm, but it does not become usable Next I will buy a thing of a proper brand
This review is about item#22930942.
Used to close opening of resin reel box of 3D printer at storage
5
From Japan
On 2017-05-24 15:56:28
Because it purchases a lot of reserve when considering to eliminate because there is no problem in accuracy as a plug and because it is small, it is saved that the price is cheap.
This review is about item#22930915.

Related Products